£1.29
Ex VAT
£1.55
Inc VAT
Product Details
Product Specification
This plain handled artist brush, grade No.000 is the ideal brush for creating the finest detail when needed.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Bristle Material | Natural |
Bristle Shape | Point |
Brush Size Number | No.000 |
Brush Type | Artist Brush |
Brush Width | 1/64in. |
ECLASS Code | 21041102 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |