£4.41
Ex VAT
£5.29
Inc VAT
Product Details
Product Specification
T-Class Super pure bristle paint brush great for oil based paints and stains. Stainless steel ferrule prolongs the life of the brush. Beech wood handle that's FSC certified and unpainted, so the brushes are suitable for vapour boxes e.g. brush mate.
Attribute | Value |
---|---|
Brand | Harris |
Bristle Material | Natural |
Bristle Shape | Flat |
Brush Length | 60mm |
Brush Type | Angle Brush |
Brush Width | 1in. |
EAN | 5000253104109 |
ECLASS Code | 21041102 |
Handle Material | Wood |
MFR Part No. | 10410 |
Number of Pieces | 1 |
Series | Super |
Suitable Paint Types | Oil-based |
UNSPSC Code | 31211904 |