£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Solid, round, tapered synthetic bristles for excellent control and recovery when bending. Paired with the wood and stainless steel handle, the Delta 2" Paint Brush provides a professional and stylish solution to any and all painting needs.
Features and Benefits
• Suitable for all paint types making it an extremely versatile product
• High quality wood and stainless steel handle for product longevity and an appealing look
• Durable synthetic bristles for a smooth finish and long product life
Notes
Comes with a standard one year warranty which covers any manufacturing fault.
Attribute | Value |
---|---|
Brand | Harris |
Bristle Material | Synthetic |
Brush Type | Angle Brush |
Brush Width | 2in. |
EAN | 5000253803200 |
ECLASS Code | 21041102 |
Handle Material | Wood |
MFR Part No. | 80320 |
Number of Pieces | 1 |
Series | T-Class |
Suitable Paint Types | All |
UNSPSC Code | 31211904 |