SKU:
CTL9070302M
MPN:
504.100.100
£2.39
Ex VAT
£2.87
Inc VAT
Product Details
Product Specification
Designed to reach inaccessible places like behind radiators, eaves above door jams, baseboards and ceiling line. Chisel trim flat sash. With 'hockey stick' handle.
Brush width: 1,1/2".
Brush height: 1,3/4".
Attribute | Value |
---|---|
Brand | (Unbranded) |
Bristle Material | Natural |
Bristle Shape | Flat |
Brush Size Number | No.4 |
Brush Type | Radiator Brush |
Brush Width | 3/32in. |
ECLASS Code | 21041102 |
Handle Material | Wood |
MFR Part No. | 504.100.100 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |