£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
For use with tar, creosote, whitewash and other similar materials, this nylon bristle brush makes easy work of applying more specialised substances. Supplied with a 80mm (3 1/8") heads and short wooden handle.
Features and Benefits
• Nylon bristles are hard wearing with minimal bristle loss
• Wooden handle is durable and resistant to wear and tear
Typical Applications
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Cotswold |
Bristle Material | Nylon |
Brush Type | Tar Brush |
Brush Width | 3in. |
EAN | 5036140078161 |
ECLASS Code | 21041102 |
Number of Pieces | 1 |
Suitable Paint Types | Tar |
UNSPSC Code | 31211904 |