£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
This block brush from Harris® is a staple of any complete decorating kit. Fitted with an ergonomic plastic handle, the product is suited for use with any type of paint for true versatility of use.
Features and Benefits
• Versatile design means the brush is suited for all paint types
• Hole in the handle of the brush allows you to conveniently hang the tool when not in use
• Ergonomic plastic handle bolsters user control and comfort
Typical Applications
• Decorating
• Painting
• DIY
Notes
• After painting with water based emulsion, first remove the excess paint. Then wash in warm soapy water ensuring all paint is removed. Finally allow to dry naturally with the brush head flat
• After painting with oil based paints, such as gloss satin and eggshell, a specialised cleaner may be required, please refer to the paint tin for further guidance
Attribute | Value |
---|---|
Brand | Harris |
Bristle Material | Natural |
Brush Type | Angle Brush |
Brush Width | 4in. |
EAN | 5056287400083 |
ECLASS Code | 21041102 |
MFR Part No. | 101091008 |
Number of Pieces | 1 |
Series | Essentials |
UNSPSC Code | 31211904 |