£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
With performance filaments and Large handle. For water based paints on interior surfaces. Hole in handle for storage.
Attribute | Value |
---|---|
Brand | Harris |
Bristle Material | Natural Synthetic |
Bristle Shape | Flat |
Brush Length | 70mm |
Brush Type | Angle Brush |
Brush Width | 5in. |
EAN | 5000253806058 |
ECLASS Code | 21041102 |
Handle Material | Plastic |
MFR Part No. | 80605 |
Number of Pieces | 1 |
Series | Taskmaster |
Suitable Paint Types | Water-based |
UNSPSC Code | 31211904 |