£5.40
Ex VAT
£6.48
Inc VAT
Product Details
Product Specification
Single arm type with plastic moulded handle. Fits all mini rollers. Integral hanging hole for easy storage.
Attribute | Value |
---|---|
Brand | Harris |
EAN | 5000253041435 |
ECLASS Code | 21041103 |
Handle Material | Plastic |
Head Type | Rod |
MFR Part No. | 4143 |
Roller Length | 4.0in. |
Type | Roller Handle Extension |
UNSPSC Code | 31211906 |