£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
Constructed of a galvanised steel double arm head and a plastic handle. For use with 1" diameter roller sleeve with screw hole for fixing. Replacement sleeves are sold separately.
Features and Benefits
• Plastic handle is designed for comfort and ease of use
• Steel frame offers durability
• Double arm allows for two rollers to be attached
Typical Applications
• DIY
• Painting and Decorating
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140045910 |
ECLASS Code | 21041103 |
Head Type | Double Arm |
Roller Core Diameter | 25mm |
Roller Length | 12.0in. |
Type | Roller Frame |
UNSPSC Code | 31211906 |