£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Designed to fit 230mm (9") wide bird cage pattern rollers, this telescopic handle aids the user in reaching high or awkward areas for painting.
Features and Benefits
• Simple yet effective way of gaining access to high or awkward surfaces
• Telescopic nature allows you to reach hard to access areas
• Fits 230mm wide bird cage paint rollers which are commonplace
Typical Applications
• DIY
• Painting
• Decorating
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140046054 |
ECLASS Code | 21041103 |
Extension Range | 1.0 - 2.0m |
Handle Material | Aluminium |
Roller Length | 9.0in. |
Type | Roller Handle Extension |
UNSPSC Code | 31211906 |