£14.45
Ex VAT
£17.34
Inc VAT
Product Details
Product Specification
Supplied with a handle and tray. Includes a 100mm (4”) high density foam roller for gloss and a knitted 100mm (4”) sleeve for use with emulsion paint.
Attribute | Value |
---|---|
Brand | Harris |
EAN | 5000253041299 |
ECLASS Code | 21043000 |
MFR Part No. | 4129 |
Nap Size (Pile Length) | Medium |
Number of Pieces | 4 |
Roller Length | 4in. |
Suitable Paint Types | Emulsion Gloss |
UNSPSC Code | 31211900 |