£11.95
Ex VAT
£14.34
Inc VAT
Product Details
Product Specification
9” Short Pile Sleeve
For use with emulsion paint on smooth surfaces. Slipped on or off roller frame quickly for ease of use and cleaning.
Dimensions: 9” x 1 1/2” (225 x 38mm) dia.
9” Medium Pile Tiger Stripe Roller Sleeve
Medium pile woven sleeve for use with emulsion and undercoat on smooth and semi smooth surfaces.
Dimensions: 9” x 1 3/4” (229 x 44mm) dia.
Attribute | Value |
---|---|
Brand | Harris |
EAN | 5000253004607 |
ECLASS Code | 21049115 |
MFR Part No. | 460 |
Nap Size (Pile Length) | Short |
Roller Core Diameter | 38mm |
Roller Length | 9.0in. |
Sleeve Material | Polyester |
Suitable Paint Types | Emulsion |
Surfaces | Smooth |
UNSPSC Code | 31211906 |