£4.74
Ex VAT
£5.69
Inc VAT
Product Details
Product Specification
Suitable for use with all paints and varnishes, this paint kettle is ideal for mixing or storing paint whilst decorating. With an ample 15 litre capacity, the kettle can be transported via the sturdy metal handle.
Features and Benefits
• Versatile as can be used with all varnishes and paints
• Manufactured from durable plastic for overall product longevity
• 15 litre capacity ensures you don't need to refill regularly when painting
Typical Applications
• DIY
• Trade
Notes
• With water based paints, remove excess paint and wash in warm soapy water ensuring all paint is removed
• With oil based paints refer to the paint manufacturer for cleaning guidance
Attribute | Value |
---|---|
Brand | Harris |
Capacity | 15L |
EAN | 5056287402766 |
ECLASS Code | 35031401 |
Material | Plastic |
MFR Part No. | 102104006 |
Type | Paint Kettle |
UNSPSC Code | 31211906 |