Harris

FLEXI ROLLER FRAME WITH 3 ASSORTED SLEEVES

SKU:

HAR5331220K

MPN:

4103

£5.72

Ex VAT

£6.86

Inc VAT

OUT OF STOCK

    Product Details

    Multi-use 4” (100mm) roller with flexible shaft made from glass-fibre for awkward to reach areas behind radiators and wardrobes etc. Comes with three assorted sleeves, high density foam gloss roller, high quality woven fabric emulsion roller and a black foam roller for smoothing wallpaper behind radiators etc. Handle designed for extra comfort and grip.


    Product Specification
    Attribute
    Value

    Brand

    Harris

    EAN

    5000253041039

    ECLASS Code

    21043000

    MFR Part No.

    4103

    Number of Pieces

    4

    Roller Length

    4in.

    Suitable Paint Types

    Emulsion Gloss

    UNSPSC Code

    31211900