£6.16
Ex VAT
£7.39
Inc VAT
Product Details
Product Specification
Advanced woven fabric for greater paint holding capacity. 10” (254mm) extra long pile padded roller. 4” (100mm) masonry brush. For use with emulsion or masonry paints on rough and uneven surfaces, such as brickwork and rendered masonry.
Attribute | Value |
---|---|
Brand | Harris |
EAN | 5000253044436 |
ECLASS Code | 21043000 |
MFR Part No. | 4443 |
Nap Size (Pile Length) | Long |
Number of Pieces | 4 |
Roller Length | 10in. |
Suitable Paint Types | Emulsion Masonry |
UNSPSC Code | 31211900 |