Harris

Painting Roller Set, Pile Medium/Short, 4in., Piece 1

SKU:

HAR5336696M

MPN:

101092201

£1.99

Ex VAT

£2.39

Inc VAT

IN STOCK (50+)

    Product Details

    For use with emulsion and gloss paints, this mini paint roller set is comprised of two roller sleeves, a roller frame and a paint tray. Ideally suited for painting on flat, interior woodwork, the sleeves perform best when rubbed with a clean, dry hand before use to remove any dust particles. Do not wet the rollers.


    Features and Benefits
    • For use with both emulsion and gloss paints, making for a versatile product
    • Simple way of getting to work quickly with all the necessary kit supplied


    Set Contents
    • 1 x Roller Frame
    • 2 x 4" Roller Sleeves
    • 1 x Paint Roller Tray


    Typical Applications
    • DIY
    • Decorating
    • Painting


    Notes
    • After use with oil-based paints like gloss, satin and eggshell, the rollers will require specialised cleaners. Please refer to the paint tin of your choice for further guidance


    Product Specification
    Attribute
    Value

    Brand

    Harris

    EAN

    5056287401981

    ECLASS Code

    21043000

    MFR Part No.

    101092201

    Nap Size (Pile Length)

    Medium Short

    Number of Pieces

    1

    Roller Length

    4in.

    Suitable Paint Types

    Emulsion Gloss Varnish

    UNSPSC Code

    31211900