£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
Comprising of a bird cage paint roller, medium pile refill and plastic paint tray, this comprehensive roller set is the ideal product to get you decorating quickly. Suitable for indoor use on smooth surfaces, the roller head can be replaced when it is no longer fit for purpose (refills sold separately).
Features and Benefits
• Three piece set includes everything you'll need to get painting
• Paint tray is manufactured from a durable plastic that is resistant to corrosion and general wear and tear
• Roller can be replaced when worn down (replacements available to purchase separately)
Typical Applications
• Ideal for use when painting on smooth, indoor surfaces
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140046023 |
ECLASS Code | 21043000 |
Nap Size (Pile Length) | Medium |
Number of Pieces | 3 |
Roller Core Diameter | 38mm |
Roller Length | 9in. |
Suitable Paint Types | Eggshell Emulsion Gloss |
UNSPSC Code | 31211900 |