£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
This long roller is ideal for general painting on large, interior walls, ceilings and other hard to reach areas. Easy to rinse roller sleeve allows high performance with every use without any loose fibres hindering results. This roller is designed for use with emulsion paints.
Features and Benefits
• Makes painting large interior surfaces easy
• Washable for consistent performance
• For use with emulsion paints
Typical Applications
• Painting interior surfaces
Attribute | Value |
---|---|
Brand | Harris |
EAN | 5056287403961 |
ECLASS Code | 21043000 |
MFR Part No. | 101092006 |
Nap Size (Pile Length) | Medium |
Number of Pieces | 1 |
Roller Length | 9in. |
Suitable Paint Types | Emulsion |
UNSPSC Code | 31211900 |