£204.00
Ex VAT
£244.80
Inc VAT
Product Details
Product Specification
Floor-standing 12 ton hydraulic Pipe Bender constructed from heavy duty steel for a durable chassis and a 12 ton ram. 6 steel formers are included for added versatility. Suitable for bending pipes from 1/2" diameter up to 2" diameter and designed with steel external return springs.
Features and Benefits
• Heavy duty steel chassis and a 12 ton ram
• Designed with steel external return springs
• Suitable for bending pipes from 1/2" dia up to 2" diameter
• Included 6 steel formers 1/2", 3/4", 1", 1 1/4", 1 1/2" and 2"
• Floor standing
Attribute | Value |
---|---|
Bending Method | Lever |
Brand | SIP |
Compatible Pipe Material | Aluminium Brass Copper Steel |
EAN | 5012713036837 |
ECLASS Code | 21043090 |
Former Material | Steel |
Guide Material | Steel |
MFR Part No. | 03683 |
Spring Material | Steel |
Spring Type | External |
Tube Capacity | 1/2 - 2mm |
Type | Pipe Bender |
UNSPSC Code | 27112501 |