£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
300 Series
Long tubular steel handles with cushion non-slip grips. Offset to prevent knuckles clashing. With a plastic guide reducing the effort needed to bend copper piping up to 180°.
Attribute | Value |
---|---|
Bending Method | Lever |
Brand | Ridgid |
Compatible Pipe Material | Copper |
EAN | 0095691369628 |
ECLASS Code | 21043090 |
End Type | Offset |
Former Material | Carbon Steel |
Guide Material | Steel |
Handle Material | Steel |
Maximum Bend Angle | 180° |
MFR Part No. | 36962 |
Overall Length | 640mm |
Special Features | Self-lubricating Guide |
Type | Pipe Bender |
UNSPSC Code | 27112501 |