£64.49
Ex VAT
£77.39
Inc VAT
Product Details
Product Specification
This multi bender pipe tool performs precision bending up to 180° of both steel and copper pipes. Designed to bend tubes without distortion, the product's formers and guides will accept 12, 15 and 22mm O/D tube. The product is most commonly used in the plumbing, heating, refrigeration and air conditioning industries.
Features and Benefits
• Suited for bending both copper and steel pipes for versatility of use
• Manufactured from aluminium making for a robust product
• Steel handle allows you to effectively apply pressure for improved leverage
• Lever system allows the pipes to bend with minimal user effort
Typical Applications
• Automotive
• Engineering
• Plumbing
Attribute | Value |
---|---|
Bending Method | Lever |
Brand | Kennedy |
Compatible Pipe Material | Copper Steel |
EAN | 5036140003545 |
ECLASS Code | 21043090 |
Former Material | Aluminium |
Guide Material | Aluminium |
Handle Material | Steel |
Maximum Bend Angle | 180° |
Overall Length | 150mm |
Tube Capacity | 12 15 22mm |
Type | Pipe Bender |
UNSPSC Code | 27112501 |