£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
High tensile steel with riveted carbon steel. PVC grips. Carbon steel guides. Quick change aluminium formers. Bends copper and steel pipes. For pipe sizes 4.75, 6, 8 and 10mm.
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Pipe Material | Copper Steel |
EAN | 5036140005556 |
ECLASS Code | 21043090 |
Former Material | Aluminium |
Guide Material | Steel |
Handle Material | PVC |
Type | Pipe Bender |
UNSPSC Code | 27112501 |