£30.41
Ex VAT
£36.49
Inc VAT
Product Details
Product Specification
210 Mini-Bender
For bending 3, 4 and 6mm diameter copper and aluminium tubes up to 90°. With a graduated scale for partial bending. Ribbed die-cast aluminium construction for lightness and strength.
Length: 140mm.
Attribute | Value |
---|---|
Bending Method | Lever |
Brand | Irwin |
Compatible Pipe Material | Aluminium Copper |
EAN | 0734442144052 |
ECLASS Code | 21043090 |
Former Material | Aluminium |
Guide Material | Aluminium |
Handle Material | Aluminium |
Maximum Bend Angle | 90° |
MFR Part No. | T210 |
Overall Length | 140mm |
Special Features | Graduated Scale |
Type | Pipe Bender |
UNSPSC Code | 27112501 |