Irwin

T676810 MULTI MINI BENDER 6mm 8mm 10mm

SKU:

HIL5883150E

MPN:

T676810

£56.99

Ex VAT

£68.39

Inc VAT

OUT OF STOCK

    Product Details

    211 Midi-Bender
    For bending 6, 8 and 10mm diameter copper and aluminium tubes up to 90. Calibrated for left hand, right hand or offset ends in copper, brass, aluminium or steel. With a graduated scale for partial bending. Ribbed die-cast aluminium construction for lightness and strength.


    Product Specification
    Attribute
    Value

    Bending Method

    Lever

    Brand

    Irwin

    Compatible Pipe Material

    Aluminium Brass Copper Steel

    EAN

    0686182000061

    ECLASS Code

    21043090

    Former Material

    Aluminium

    Guide Material

    Aluminium

    Handle Material

    Aluminium

    Maximum Bend Angle

    90°

    MFR Part No.

    T676810

    Overall Length

    218mm

    Special Features

    Graduated Scale

    Type

    Pipe Bender

    UNSPSC Code

    27112501