£347.00
Ex VAT
£416.40
Inc VAT
Product Details
Product Specification
Portable and versatile, used for bending light and medium gauge copper, light gauge stainless steel, medium gauge steel, steel conduit, soft steel rod, steel seam, gas and water pipe.
Capacities:
Light gauge copper: up to 42mm o.d./1 1/2" nom.
Medium gauge copper: up to 42mm o.d./1 1/2" nom.
Light gauge stainless: up to 35mm o.d. /1 1/4" nom.
Medium gauge steel: up to 32mm/1 1/4" o.d.
Steel conduit: up to 32mm/1 1/4" o.d.
Soft steel rod: up to 20mm/3/4" dia.
Steel seam, gas and water pipe: up to 15/8" nom.
Also available is model UL223A, which is a UL223 bender fitted with a 92C pipe vice.
N.B. formers and guides supplied separately.
Attribute | Value |
---|---|
Bending Method | Lever |
Brand | Irwin |
Compatible Pipe Material | Stainless Steel |
EAN | 0734442144489 |
ECLASS Code | 21043090 |
Former Material | Aluminium |
Guide Material | Aluminium |
Handle Material | Steel |
Maximum Bend Angle | 90° |
MFR Part No. | TUL223 |
Overall Length | 1310mm |
Type | Pipe Bender |
UNSPSC Code | 27112501 |