£1499.00
Ex VAT
£1798.80
Inc VAT
Product Details
Product Specification
Compact cutting machine, perfectly suitable for the small workshop. Cuts up to 1 1/4” four spiral wire hose.
MKX25-220V
Power supply: 220V (1 phase).
Max. Capacity: 11/4”.
Motor: 2.2kW.
Suction connection: 40mm.
Blade: 200 x 106 x 30mm.
Dimensions (H x W x L): 540 x 510 x 400mm.
Weight: 20kg.
Attribute | Value |
---|---|
Blade Material | Steel |
Body Material | Steel |
Brand | Gates |
Compatible Pipe Edge | External |
Compatible Pipe Material | Four Spiral Wire Hose |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 01/01/2004mm |
Maximum Pipe Thickness | N/Amm |
Minimum Pipe Capacity | N/Amm |
Number of Cutter Wheels | 1 |
Number of Rollers | N/A |
Overall Length | 470mm |
Pipe Capacity | 25mm to 31.75mmmm |
Special Features | N/A |
Type | Hose Cutter |
UNSPSC Code | 23241610 |