£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Stainless steel blade to suit 588-584 Pipe Cutter.
Notes:
•Not suitable for cutting metal
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Brand | Kennedy |
Compatible Pipe Material | Plastic |
EAN | 5036140015050 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 1-13/32mm |
MFR Part No. | PCB036 |
Minimum Pipe Capacity | 01-Aprmm |
Pipe Capacity | 6 to 36mm |
Special Features | Replaceable Blade Safety Lock |
Type | Pipe Cutter Accessories |
UNSPSC Code | 23241610 |