£32.99
Ex VAT
£39.59
Inc VAT
Product Details
Product Specification
Product Documents
The RIDGID® Model 118 Close Quarters with AUTOFEED® operation is available with a ratchet handle to allow for easier cutting in tight, restricted spaces. With its rugged and compact design, the handle can be attached to the cutter and operated in ratchet steps as small as 10 degrees. This allows for fine indexing of the cutter to operate in tight spaces. The new ratchet handle allows more flexibility and mobility while keeping the AUTOFEED® features of the model 118 Cutter, which is designed to cut hard and soft copper, aluminum and brass. Featuring the 2-in-1 Close Quarters Cutter where the cutter can be used alone or with the ratchet handle, a light and ergonomic accessory to help use the cutter in tight and restricted spaces.
Features and Benefits
• Easy one-time tightening knob for use in hard-to-reach areas
• Adjustable size range from 1/4" to 1 1/8" (6-28 mm) OD
• Tubing cutter includes spare E-3469 Cutter Wheel in knob
• Features a new football-shaped knob for enhanced grip
• Ratchet handle is compatible with Model 101 tubing cutter
Typical Applications
• Designed to cut hard and soft copper, aluminum and brass
Attribute | Value |
---|---|
Brand | Ridgid |
Compatible Pipe Edge | External |
Compatible Pipe Material | Aluminium Brass Copper |
EAN | 0095691325730 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 1-1/8mm |
Minimum Pipe Capacity | 1/4mm |
Number of Rollers | 2 |
Type | Adjustable Pipe Cutter |
UNSPSC Code | 23241610 |