£82.99
Ex VAT
£99.59
Inc VAT
Product Details
Product Specification
HRS020
Heavy-duty all-steel welded construction. Unique levelling pads for uneven floors. Adequately supports up to 100kg. Legs fold flat for easy storage and transportation. Pre-assembled and ready to use. Height adjustment from 758 to 1197mm.
Bearing roller: 51mm x 284mm.
Attribute | Value |
---|---|
Body Material | Steel |
Brand | Kennedy |
EAN | 5036140057180 |
ECLASS Code | 21040300 |
MFR Part No. | HRS020 |
Type | Roller Stand |
UNSPSC Code | 23241610 |