SMC

5 to 28mm, Stainless Steel, Adjustable Pipe Cutter

SKU:

SMC5888041M

MPN:

TK-1

£23.79

Ex VAT

£28.55

Inc VAT

IN STOCK (9)

    Product Details

    This tube cutter allows for perpendicular tube cutting with reduced force. The product also possesses a safety lock and can be used for cutting nylon, soft nylon, polyurethane and other soft plastic tubing.


    Features and Benefits
    • Safety lock reduces the risk of accidental cutting and improves user safety
    • Can be used to cut nylon, polyurethane and other soft plastic tubing
    • Allows the user to cut tubing in a perpendicular motion with reduced user effort


    Typical Applications
    • Automotive
    • Construction
    • Plumbing


    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Body Material

    Zinc

    Brand

    SMC

    Compatible Pipe Edge

    External

    Compatible Pipe Material

    Stainless Steel

    ECLASS Code

    21040300

    Maximum Pipe Capacity

    33/64mm

    MFR Part No.

    TK-1

    Minimum Pipe Capacity

    3/64mm

    Number of Cutter Wheels

    1

    Number of Rollers

    0

    Pipe Capacity

    5 to 28mm

    Special Features

    Gives Clean Square Cuts X-Cel Knob For Quicker Cut

    Type

    Adjustable Pipe Cutter

    UNSPSC Code

    23241610