£20.99
Ex VAT
£25.19
Inc VAT
Product Details
Product Specification
This offset pipe wrench is comprised of a handle made of extremely lightweight aluminium which is as robust as heavy-duty cast iron. The jaw opening sits parallel to the handle making it ideal for overhead applications, whilst the narrow jaw head makes it easier to use within tight areas.
Features and Benefits
• Manufactured from aluminium for resilience and overall product longevity
• Aluminium structure is highly durable yet lightweight for ease of use
• Narrow head and jaws make the product suited for use in confined spaces
• Offset head allows for superior torque and turning
Typical Applications
• Plumbing
• Engineering
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 60mm |
EAN | 5036140258211 |
ECLASS Code | 21040190 |
Handle Type | Offset |
Jaw Type | Standard |
Maximum Jaw Capacity | 60mm |
Number of Pieces | 1 |
Overall Length | 350mm |
Type | Pipe Wrench |
UNSPSC Code | 27111708 |