£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Product Documents
This hex wrench from Ridgid® features an offset handle. Manufactured from forged cast iron with a high strength 'I'-beam handle, this design provides a comfortable grip without excess weight, helping to reduce user fatigue. High alloy steel jaw with knurled adjustment screw. Offset handle for areas of restricted access. For use on all hex nuts, square nuts, unions and valve packing nuts.
Features and Benefits
• Hex jaw design gives a strong, secure grip on any hex nut, square nut, union and valve packing nut
• Extra wide opening allows you to effectively tighten even large bolts
• The small and thin stature of the jaws allows you to get into confined and awkward spaces
Typical Applications
• Plumbing
• Construction
• Automotive
• DIY
• Repair and Maintenance
Attribute | Value |
---|---|
Brand | Ridgid |
Capacity | 67mm |
EAN | 0095691313058 |
ECLASS Code | 21040190 |
Handle Colour | Red |
Handle Material | Cast Iron |
Handle Type | Offset |
Jaw Material | Steel |
Jaw Type | Hex |
Maximum Jaw Capacity | 67mm |
MFR Part No. | 31305 |
Number of Pieces | 1 |
Overall Length | 241mm |
Standards Met | EN ISO 9001-2000 ISO 10097 |
Type | Pipe Wrench |
UNSPSC Code | 27111708 |