£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Comprised of a one piece forged alloy steel handle and a strong woven nylon strap capable of tightly gripping round irregular shaped items, tubes and piping, this strap wrench has multiple uses. The strap is finished with a polyurethane coating to bolster overall tool longevity.
Features and Benefits
• Can be used on any polished pipe for versatility of use
• Strap is manufactured from a strong, woven nylon for resilience and for gripping on even irregular shaped items
• Polyurethane coating on the strap strap bolsters durability and resistance to wear and tear
• Has a RIDGID® full lifetime warranty (T's&C's Apply)
• One piece forged alloy steel handle is robust
Typical Applications
• Plumbing
• Construction
• Automotive
Attribute | Value |
---|---|
Brand | Ridgid |
EAN | 0095691313652 |
ECLASS Code | 21040190 |
Handle Colour | Red |
Handle Material | Steel |
Handle Type | Straight |
Jaw Type | Strap |
MFR Part No. | 31365 |
Number of Pieces | 1 |
Type | Strap Wrench |
UNSPSC Code | 27111708 |