£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Box section extending shank with spring loaded retainer. Spring loaded jaws of hardened forged and milled steel. Jaw swivels 180° allowing easy tightening and loosening of basin nuts on both 15mm and 22mm pipes. With sliding tommy bar.
Capacity: 10 - 32mm (3/8” - 1 1/4”).
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140142794 |
ECLASS Code | 21040190 |
Handle Material | Steel |
Handle Type | Telescoping |
Jaw Material | Steel |
Jaw Type | Standard |
Number of Pieces | 1 |
Overall Length | 245mm |
Type | Basin Wrench |
UNSPSC Code | 27111708 |