£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
For auto body repair and steel fabrication. Chrome steel body with narrow profile jaws for confined areas. Straight line jaw motion allows clamping through holes. Push button release for one-handed clamp releasing. No provisional (or track) welding required to hold auto body parts for assembly.
Angle Clamp
Clamps two sheet metal pieces of the same thickness at 90° to one another.
Jaw width: 50mm.
Throat depth: 15mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118805 |
ECLASS Code | 21040300 |
Insulated | No |
Jaw Opening | 10mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |