SKU:
VIS5581027W
MPN:
T71
£80.49
Ex VAT
£96.59
Inc VAT
Product Details
Product Specification
This set contains 4 Irwin® Vise-Grip pliers, 10CR curved jaw pliers, 7R straight jaw pliers, 5WR curved jaw pliers and a wire cutter and 6LN long nose straight jaw pliers with wire cutter. Supplied in a kit bag for ease of transportation of your tools.
Features and Benefits
• Set of 4 ensures you have the correct tool to hand for your desired application
• Supplied in a kit bag to keep the tools secure
• Highly durable and robust construction
Contents
• Irwin® Vise-Grip 5WR (IRWVGT0902EL4) Original Curved Locking Jaw Pliers with Wire Cutter - 5″ / 125mm
• Irwin® Vise-Grip 10CR (IRWVG10508017) Original Curved Locking Jaw Pliers - 10″ / 250mm
• Irwin® Vise-Grip 7R (IRWVGT0302EL4) Original Straight Locking Pliers - 7″ / 175mm
• Irwin® Vise-Grip 6LN (IRWVGT1402EL4) Original Long Nose Locking Pliers with Wire Cutter - 6″ / 150mm
• Supplied in a kit bag
Typical Applications
• Construction
• DIY
• Automotive
Attribute | Value |
---|---|
Brand | Visegrip |
EAN | 0038548000718 |
ECLASS Code | 21040300 |
Finish/Coating | Chrome Satin |
Individual or Set | Set |
Insulated | No |
Jaw Style | Curved Jaw, Long Nose & Straight Jaw Locking Plier Set |
Miniature | No |
Non Sparking | No |
Overall Length | 125 175 250mm |
Type | Pliers |
UNSPSC Code | 27112100 |