£39.79
Ex VAT
£47.75
Inc VAT
Product Details
Product Specification
Compact round nose pliers ideal for use with fine mechanics and electronics. The tough alloy steel construction is phosphate treated to resist corrosion whilst the ERG O™ grip handles feature a thermoplastic surface on a hardy polypropylene for superior grip.
Features and Benefits
• Phosphate anti-corrosion finish for lasting durability
• High performance alloy steel construction
• ERG O™ handles with 2-component combination, thermoplastic surface on tough polypropylene for superior grip
• CNC machine grinding guarantees accuracy
• Equipped with a return spring
• Complies with ISO 5745 standards
Typical Applications
• Fine mechanical
• Telecommunication
• Electronics
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150100095 |
ECLASS Code | 21040300 |
Finish/Coating | Black-Oxide |
Handle Material | Polypropylene Thermoplastic |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 22mm |
Jaw Material | Steel |
Jaw Opening | 22mm |
Jaw Style | Smooth |
MFR Part No. | 4530 |
Miniature | No |
Non Sparking | No |
Overall Length | 135mm |
Series | Ergo™ |
Standards Met | ISO 5745 |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |