£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Product Documents
ERGO™ 135mm, Snipe Nose Pliers with a smooth jaw, phosphate finish and dual-component handles.
Features and Benefits
• Thermoplastic surface on tough polypropylene provides superior grip
• Alloy steel delivers high performance
• Phosphate finish - corrosion resistant
Standards
• ISO: 5745
Attribute | Value |
---|---|
Brand | Bahco |
Cutting Capacity | Iron Wire: 3mm Piano Wire: 2mm |
EAN | 7314150100057 |
ECLASS Code | 21040300 |
Finish/Coating | Black-Oxide |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 25mm |
Jaw Material | Steel |
Jaw Opening | 25mm |
Jaw Style | Smooth |
MFR Part No. | 4830 |
Miniature | No |
Non Sparking | No |
Overall Length | 135mm |
Series | Ergo™ |
Special Features | Spring-loaded Return |
Standards Met | ISO 5745 |
Type | Snipe Nose Pliers |
UNSPSC Code | 27112100 |