SKU:
WIH5586825C
MPN:
26825
£0.00
Inc VAT
£0.00
Ex VAT
Overview
Product Specification
Brand | Wiha |
Cutting Capacity | Softer wire 1.3mm |
ean | 4010995268251 |
eclassCode | 21040301 |
Handle Material | Plastic |
Insulated | No |
MFR Part No. | 26825 |
Number of Pieces | 1 |
Overall Length | 138mm |
Type | Diagonal Cutting Pliers |