Draper

150mm, Circlip Plier Set

SKU:

DRA5583899T

MPN:

38999

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    Contents:
    1 x 180 mm straight tip internal circlip pliers
    1 x 170 mm 90-degree tip internal circlip pliers
    1 x 180 mm straight tip external circlip pliers
    1 x 170 mm 90-degree tip external external circlip pliers


    Capacity: 19-60mm
    Chrome nickel steel hardened and tempered with a polished finish and chemically blacked tips.


    All Draper tools are manufactured to high quality standards that are strictly controlled by our quality control engineers. They offer good value for money and a number of useful features to improve the performance of the product.


    Brand
    Draper
    ean
    5010559389995
    eclassCode
    21040301
    Insulated
    No
    MFR Part No.
    38999
    Number of Pieces
    4
    Overall Length
    150mm
    Type
    Circlip Plier Set