£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
For retaining rings as per DIN 471, DIN 983
DIN 5254 Form B
90° angled tips
With opening spring
With clamping protection
Forged GEDORE chrome-vanadium special hardened and tempered steel
Precision machined, oil hardened and annealed
Black, with red dipped handles
Attribute | Value |
---|---|
Brand | Gedore |
EAN | 4010886670248 |
ECLASS Code | 21040300 |
Individual or Set | Individual |
Insulated | No |
Miniature | No |
Non Sparking | No |
Overall Length | 150mm |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |