£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Includes one internal and one external pliers.
Covers ring range: External 1/4"-2", Internal 3/8"-2".
Contains 16 interchangeable tips (4 of each listed below) (Replacements available).
Pliers overall length 6-1/4".
Weight: 0.64 lbs.
Attribute | Value |
---|---|
Brand | Proto |
Cutting Capacity | External: 1/4in to 2in Internal:3/8in to 2 in |
EAN | 0662679031732 |
ECLASS Code | 21040300 |
Finish/Coating | Black-Oxide |
Handle Material | PVC |
Individual or Set | Set |
Insulated | No |
Jaw Length | 10mm |
Jaw Material | Steel |
Jaw Style | Smooth |
MFR Part No. | J380 |
Miniature | No |
Non Sparking | No |
Overall Length | 150mm |
Special Features | N/A |
Type | Pliers |
UNSPSC Code | 27112100 |