£52.49
Ex VAT
£62.99
Inc VAT
Product Details
Product Specification
69289
Manufactured to DIN Standard. Expert quality, drop forged from chrome vanadium steel, hardened and tempered with additional induction hardened cutting edges. Lacquered finish for corrosion protection with heavy duty, soft grip handles with slip guards. Blow moulded case with see-through lid.
Contents:
180mm Combination Pliers.
160mm Long Nose Pliers.
160mm Diagonal Side Cutters.
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559692897 |
ECLASS Code | 21040300 |
Individual or Set | Set |
Insulated | No |
MFR Part No. | 69289 |
Miniature | No |
Non Sparking | No |
Overall Length | 150mm |
Type | Pliers |
UNSPSC Code | 27112100 |