£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
This 6 piece set contains various size and types of pliers to form a well rounded kit. Each set of pliers is manufactured from chrome nickel steel and possesses dual material grip handles. Complete with induction hardened cutting edges, the pliers are miniature in stature and ideal for use when undertaking fine, delicate and accurate work in a continuous production environment. With a spring loaded return, the plier set is supplied in a zip around carry case with elasticated tool loops to keep the pliers and cutters secure.
Features and Benefits
• 6 piece set ensures you have the right sizes and style of pliers no matter the application
• Made from high quality chrome nickel steel for durability and longevity
• Induction hardened cutting edges provide accurate and precise working
• Dual material 'Pro-Torq' grips improve user comfort and control when using
• Supplied in a cushioned zip around case to protect and store your tools
Contents
• 1 x Flat nose - 130mm
• 1 x Bent nose - 120mm
• 1 x Long nose - 130mm
• 1 x Needle nose - 150mm
• 1 x Diagonal cutters - 110mm
• 1 x End cutters - 110mm
Typical Applications
• Construction
• DIY
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140027909 |
ECLASS Code | 21040300 |
Individual or Set | Set |
Insulated | No |
Miniature | Yes |
Non Sparking | No |
Overall Length | 150mm |
Type | Pliers |
UNSPSC Code | 27112100 |