£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Heat treated carbon steel forged pliers, with ground heat treated cutting edges for longer life, durability and accuracy when cutting. With comfort grip handles and polished heads for precision appearance. Contains a pair of waterpump pliers, long nose pliers and slip joint pliers.
Features and Benefits
• Comfort grip handles improve user grip and comfort when using
• Ground heat treated cutting edges improve overall tool life, resilience and accuracy
• Heat treated carbon steel construction optimises tool durability
• Polished head repels dirt and makes for precision working
• Three piece set ensures you always have the correct tool to hand when working
Contents
• 1 x 152mm Slip Joint Pliers
• 1 x 152mm Long Nose Pliers
• 1 x 254mm Waterpump Pliers
Typical Applications
• Electrical
• Construction
• DIY
• Plumbing
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253560848927 |
ECLASS Code | 21040300 |
Individual or Set | Set |
Insulated | No |
Miniature | No |
Non Sparking | No |
Overall Length | 150mm |
Type | Pliers |
UNSPSC Code | 27112100 |