£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Hand punch manufactured from hardened steel, capable of delivering 1.2 tons of punch through 16swg mild steel up to a 1/4" diameter with non-slip grip. Adjustable edge guide supplied complete with seven punches and dies 3/32", 1/8", 5/32", 3/16", 7/32", 1/4" and 9/32" in a moulded plastic case.
Replacement Punches:
RW094,
RW125,
RW156,
RW188,
RW219,
RW250 &
RW281
Attribute | Value |
---|---|
Brand | Whitney |
ECLASS Code | 21040300 |
Finish/Coating | Epoxy |
Handle Material | PVC |
Individual or Set | Set |
Insulated | No |
MFR Part No. | 5JR |
Miniature | No |
Non Sparking | No |
Overall Length | 150mm |
Type | Punch Pliers |
UNSPSC Code | 27112100 |