£71.82
Ex VAT
£86.18
Inc VAT
Product Details
Product Specification
Consisting of a pair of combination pliers, diagonal cutters and needle nose pliers, this 3 piece set is the ideal way to ensure you have the correct tool for your requirements. Both the combination and diagonal pliers possess DynamicJoint® technology which reduces the force required to cut effectively. Ergonomic handles enable safe and non-slip working.
Features and Benefits
• Tested extensively at 10,000V AC and approved to 1000V AC to protect the user
• 3-piece set ensures you have the correct type of insulated pliers to hand no matter the task
• Insulated, ergonomic handles allow for non-slip grip
Typical Applications
• Electrical
• DIY
• Construction
Standards
• Conforms to IEC 60900
Attribute | Value |
---|---|
Brand | Wiha |
EAN | 4010995386375 |
ECLASS Code | 21040300 |
Individual or Set | Set |
Insulated | Yes |
MFR Part No. | 38637 |
Miniature | No |
Non Sparking | No |
Overall Length | 160 180 200mm |
Type | Pliers |
UNSPSC Code | 27112100 |