£45.39
Ex VAT
£54.47
Inc VAT
Product Details
Product Specification
Wire stripping notches for effortless & damage free stripping of 1.5 & 2.5mm2 wire.
Wire bending anvil for quick & damage free doubling back of copper wire.
Patress screw shear for damage free cutting of 3.5mm patress screws.
Attribute | Value |
---|---|
Brand | Ck |
Cutting Capacity | 4 |
EAN | 5051074310088 |
ECLASS Code | 21040300 |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | Yes |
Jaw Opening | 4mm |
MFR Part No. | 431008 |
Miniature | No |
Non Sparking | No |
Overall Length | 160mm |
Type | Combination Pliers |
UNSPSC Code | 27112100 |