£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Insulated Pliers.
Flat Nose.
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269000913 |
ECLASS Code | 21040300 |
Handle Material | Nylon |
Individual or Set | Individual |
Insulated | Yes |
MFR Part No. | 91 |
Miniature | No |
Non Sparking | No |
Overall Length | 160mm |
Standards Met | IEC 60900:2004 |
Type | Flat Nose Pliers |
UNSPSC Code | 27112100 |