£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
187.16CPE
Hardened cutting edges, ergonomic grips, return spring, chrome finish.
Attribute | Value |
---|---|
Brand | Facom |
Cutting Capacity | 1.6mm 2mm 3mm 4mm |
ECLASS Code | 21040300 |
Finish/Coating | Chrome |
Handle Material | Ergonomic Material |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 34mm |
Jaw Material | Chrome Vanadium Steel |
Jaw Opening | 60mm |
Jaw Style | Serrated |
MFR Part No. | 187.16CPE |
Miniature | No |
Non Sparking | No |
Overall Length | 165mm |
Special Features | Ergonomic Grip Handles |
Standards Met | ASME B107.500 DIN ISO 5746 ISO 5746 NF ISO 5746 |
Type | Combination Pliers |
UNSPSC Code | 27112100 |